Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Alu Solid Carbide End Mill, for Finishing, Uncoated, 16 mm

  • Mfr # 203215 16

  • Zoro # G314381649


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203215 16
Zoro #
G314381649
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
16 mm

Description

For fine finishing operations. Cutter geometry optimized for low infeeds and excellent surfaces. Unequal spacing gives high intrinsic stability and smooth cutting action. Application: For profile milling as a finishing operation. Note: Optimal production results in conjunction with the GARANT HiRunER precision ER collet chuck, GARANT Master Chuck hydraulic chuck and heavy-duty chuck. Tolerance nominal Dia. h6 No. of teeth Z: 7 Helix angle: 40 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 7 Flute length Lc: 84 mm Overhang length L1 incl. recess: 88 mm Recess Dia. D1: 15.5 mm Overall length L: 134 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.