Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master ALU Solid Carbide End Mill, Uncoated, 16 mm

  • Mfr # 202470 16

  • Zoro # G314383445


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202470 16
Zoro #
G314383445
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
16 mm

Description

Extra sharp cutting edges. Dimensions similar to DIN 6527. Double relief ground side clearance angle. For roughing and finishing. Up to 2xD into solid material at very high feed rates and smooth cutting action. Note: Successor product to No. 202480. Tolerance nominal Dia. h6 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 36 mm Overhang length L1 incl. recess: 41 mm Recess Dia. D1: 15 mm Overall length L: 92 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.