Zoro Homepage

Master Alu Solid Carbide End Mill, Uncoated, 20 mm

  • Mfr # 203208 20

  • Zoro # G314381014


product price: $485.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203208 20
Zoro #
G314381014
UPC #
-
Country of Origin
Germany

Description

For finishing operations. Special geometry for optimum chip evacuation. Unequal spacing gives high intrinsic stability and smooth cutting action. For profile milling as a finishing operation. Tolerance nominal Dia. h6 No. of teeth Z: 5 Helix angle: 38 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 5 Flute length Lc: 80 mm Overhang length L1 incl. recess: 88 mm Recess Dia. D1: 19.5 mm Overall length L: 150 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.