Zoro Homepage

Master Alu Solid Carbide High-Performance Reamer, DLC Coated, 16 mm

  • Mfr # 164405 16

  • Zoro # G114556568


product price: $569.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164405 16
Zoro #
G114556568
UPC #
-
Country of Origin
Germany

Description

IMPORTANT: item is configurable Nominal Dia. DC: 16 mm Dia. range: 15.201 16.2 mm, Interval: 0-001 Special HPC reamers of the latest generation, for machining aluminum, with improved tooth geometry and further developed carbide substrate. Extra-short teeth for increased cutting performance values. optimized cooling strategy with radially arranged coolant outlets aligned directly to the teeth. Version suitable for NC with straight shank Dia. for standard arbors especially in hydraulic chucks or high precision collet chucks. Very high concentricity and process reliability due to unequal spacing of the teeth and special profile of the round chamfer width. Version with DLC sp2 coating. Tolerance specifications: Configurable: Reamers finish ground to match your specification. H7: Version to DIN1420 for H7 bore tolerance. Application: Special version for blind holes. Tolerance: configurable Number of cutting edges Z: 6 Tolerance: configurable Dia. range: 15.201 16.2 mm Flute length Lc: 15 mm Overhang L1: 102 mm Overall length L: 150 mm Number of cutting edges Z: 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.