
Master Alu Solid Carbide High-Performance Reamer, DLC Coated, 5 mm
Mfr # 164405 5
Zoro # G714556623
product price: $293.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
164405 5
Zoro #
G714556623
UPC #
-
Country of Origin
Germany
Description
IMPORTANT: item is configurable Nominal Dia. DC: 5 mm Dia. range: 4.701 5.2 mm, Interval: 0-001 Special HPC reamers of the latest generation, for machining aluminum, with improved tooth geometry and further developed carbide substrate. Extra-short teeth for increased cutting performance values. optimized cooling strategy with radially arranged coolant outlets aligned directly to the teeth. Version suitable for NC with straight shank Dia. for standard arbors especially in hydraulic chucks or high precision collet chucks. Very high concentricity and process reliability due to unequal spacing of the teeth and special profile of the round chamfer width. Version with DLC sp2 coating. Tolerance specifications: Configurable: Reamers finish ground to match your specification. H7: Version to DIN1420 for H7 bore tolerance. Application: Special version for blind holes. Tolerance: configurable Number of cutting edges Z: 4 Tolerance: configurable Dia. range: 4.701 5.2 mm Flute length Lc: 8 mm Overhang L1: 39 mm Overall length L: 75 mm Number of cutting edges Z: 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.