Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Alu Solid Carbide TPC End Mill, with Chip Separators, DLC Coated, 10 mm

  • Mfr # 203113 10

  • Zoro # G314384671


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203113 10
Zoro #
G314384671
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
10 mm

Description

Specially designed for TPC high-performance milling. optimized bending strength due to the use of ultra-fine grain substrates. 1xD chip separator for controlled chip breaking. Balanced for very high process reliability and protecting the machine at high speeds. Application: Especially for milling aluminium and non-ferrous metals. Note: hmax: The values stated in the table are maximum values. aemax = 0.15xD for TPC machining. Tolerance nominal Dia. h6 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal and oblique Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 4 Flute length Lc: 30 mm Overhang length L1 incl. recess: 35 mm Recess Dia. D1: 9.5 mm Overall length L: 80 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.