Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Alu Solid Carbide TPC End Mill, with Chip Separators, DLC Coated, 20 mm

  • Mfr # 203115 20

  • Zoro # G114385175


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203115 20
Zoro #
G114385175
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
20 mm

Description

Specially designed for TPC high-performance milling. optimized bending strength due to the use of ultra-fine grain substrates. 1xD chip separator for controlled chip breaking. Balanced for very high process reliability and protecting the machine at high speeds. Application: Especially for milling aluminium and non-ferrous metals. Note: hmax: The values stated in the table are maximum values. aemax = 0.1xD for TPC machining. Successor product for No. 202283, 202284. Tolerance nominal Dia. h6 No. of teeth Z: 5 Helix angle: 38 degrees Direction of infeed: horizontal and oblique Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 5 Flute length Lc: 102 mm Overhang length L1 incl. recess: 120 mm Recess Dia. D1: 19 mm Overall length L: 175 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.