Master Alu Solid Carbide TPC End Mill, with Chip Separators, DLC Coated, 4 mm
- Mfr # 203114 4
- Zoro # G314384459
product price:Â
$
97.15
/ea
Key Features
Milling Diameter
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 203114 4
- Zoro #
- G314384459
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Milling Diameter
- 4 mm
Description
Specially designed for TPC high-performance milling. optimized bending strength due to the use of ultra-fine grain substrates. 1xD chip separator for controlled chip breaking. Balanced for very high process reliability and protecting the machine at high speeds. Application: Especially for milling aluminium and non-ferrous metals. Note: hmax: The values stated in the table are maximum values. aemax = 0.12xD for TPC machining. Successor product for No. 202281, 202282. Tolerance nominal Dia. h6 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal and oblique Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 4 Flute length Lc: 17 mm Overhang length L1 incl. recess: 23 mm Recess Dia. D1: 3.7 mm Overall length L: 65 mm Shank Dia. Ds: 6 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.