Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Alu Solid Carbide TPC End Mill, with Chip Separators, DLC Coated, 8 mm

  • Mfr # 203114 8

  • Zoro # G314385203


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203114 8
Zoro #
G314385203
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
8 mm

Description

Specially designed for TPC high-performance milling. optimized bending strength due to the use of ultra-fine grain substrates. 1xD chip separator for controlled chip breaking. Balanced for very high process reliability and protecting the machine at high speeds. Application: Especially for milling aluminium and non-ferrous metals. Note: hmax: The values stated in the table are maximum values. aemax = 0.12xD for TPC machining. Successor product for No. 202281, 202282. Tolerance nominal Dia. h6 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal and oblique Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 4 Flute length Lc: 33 mm Overhang length L1 incl. recess: 40 mm Recess Dia. D1: 7.5 mm Overall length L: 80 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.