
Master Cast Burr for Cast Iron, Coarse, AlTiSiN Coated, Type: A1225
Mfr # 547700 A1225
Zoro # G314386767
product price: $54.85
/eaKey Features
Shape
Cylindrical
Overall Length
65 mm
Head Diameter
12 mm
Head length
25 mm
Tool material
AlTiSiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
547700 A1225
Zoro #
G314386767
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
65 mm
Head Diameter
12 mm
Head length
25 mm
Details
Shape
Cylindrical
Type
A1225
Item
Burr
Tool material
AlTiSiN
Description
The newly developed innovative tooth geometry permits a very high metal removal rate and at the same time smooth running and good guidance. No chip adhesion and outstanding surface results. Shank 6mm. Suitable for use for roughing and for finishing. With high-performance coating for longer tool life, less heat input and reduced chip adhesion. GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. High rate of material removal. Smooth running. High-performance coating for low thermal stress, longer tool life, and improved chip evacuation. State-of-the-art substrate optimized for cast steel materials. Maximum tool life. Application: optimized for machining cast iron, steel, cast steel, tool steel and soft titanium alloys. optimized for machining hard and brittle cast materials such as cast iron, steel and cast steel, tempered steel and tool steel. Suitable for both manual use and industrial robots. For deburring, edge breaking, cleaning, weld and surface preparation. Note: Materials with poor heat conductivity, reduce speed to avoid overheating of the burr and smearing. Shank : 6 mm Shape description: cylindrical Head : 12 mm Head length: 25 mm Overall length: 65 mm Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.