Master Cast Burr for Cast Iron, Coarse, AlTiSiN Coated, Type: F1225

  • Mfr # 547700 F1225

  • Zoro # G314386873


product price: $63.95
/ea

Key Features

Shape
Round Arch
Overall Length
65 mm
Tool material
AlTiSiN
Head length
25 mm
Head Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547700 F1225
Zoro #
G314386873
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
65 mm
Head length
25 mm
Head Diameter
12 mm

Details

Shape
Round Arch
Type
F1225
Item
Burr
Tool material
AlTiSiN

Description

The newly developed innovative tooth geometry permits a very high metal removal rate and at the same time smooth running and good guidance. No chip adhesion and outstanding surface results. Shank 6mm. Suitable for use for roughing and for finishing. With high-performance coating for longer tool life, less heat input and reduced chip adhesion. GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. High rate of material removal. Smooth running. High-performance coating for low thermal stress, longer tool life, and improved chip evacuation. State-of-the-art substrate optimized for cast steel materials. Maximum tool life. Application: optimized for machining cast iron, steel, cast steel, tool steel and soft titanium alloys. optimized for machining hard and brittle cast materials such as cast iron, steel and cast steel, tempered steel and tool steel. Suitable for both manual use and industrial robots. For deburring, edge breaking, cleaning, weld and surface preparation. Note: Materials with poor heat conductivity, reduce speed to avoid overheating of the burr and smearing. Shank : 6 mm Shape description: round arch Head : 12 mm Head length: 25 mm Overall length: 65 mm Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.