Zoro Homepage

Master Chuck Hydraulic Chuck, HSK-A 63 short, Clamping Diameter: 6mm

  • Mfr # 307630 6

  • Zoro # G314773642


product price: $577.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307630 6
Zoro #
G314773642
UPC #
-
Country of Origin
Germany

Description

Particularly suitable for highly dynamic milling applications. optimized outer contour due to FEM finite element method - robustness due to maximum rigidity, higher tool lives, higher metal removal rate, suitable for all machining strategies. With RFID/Balluffchip bore. Axial length adjustment, adjustment travel 10mm. Reducing adapters can be used. Temperature resistant up to 170 DegC for 4 hours. Up to 10x more clamping operations possible compared to a standard hydraulic chuck. Very low tightening torque of the clamping screw - easy handling. Patented new hydraulic clamping system - reliable, durable premium radial run-out. Application: Universally designed for roughing and finishing operations. For clamping tools with shank tolerance h6. Supplied with: Hexagon socket drive with T-handle. Optional extras: Coolant tube No. 309880. socket wrench No. 309890, reducing adapters No. 302140, 302135 302145 302147 each size 12 and No. 302150, 302155, 302160, 302165 each size 20. Clamping Dia D1: 6 mm Overhang dimension A: 65 mm Dia D2: 26 mm External Dia D: 50 mm Adjustment travel V: 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.