Zoro Homepage

Master Chuck Hydraulic Chuck, slim, SK 40, Projection: 80, Clamping Diameter: 6mm

  • Mfr # 302070 6

  • Zoro # G414773276


product price: $649.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302070 6
Zoro #
G414773276
UPC #
-
Country of Origin
Germany

Description

Slim design 4.5 Deg contour, 1 to 1 shrinking contour according to DIN 69882-8. With RFID/Balluffchip bore. Axial length adjustment, adjustment travel 10 mm. Reducing adapters can be used. Temperature resistant up to 120 DegC for 4 hours. Allows for up to 10x more clamping operations compared with a standard hydraulic chuck. Very low tightening torque of the clamping screw - easy handling. Patented new hydraulic clamping system - reliable, durable premium concentricity. Application: Especially for tool and mould making. Wherever reduced interference contours are required. For drilling, reaming and milling. For clamping tools with shank tolerance h6. Supplied with: Hexagon socket drive with T-handle. Optional extras: Pull studs AB No. 308600 308806, AB pull stud wrenches No. 308820 / 308835, Reducing sleeves No. 302135 302187. Clamping Dia D1: 6 mm Dia D2: 21 mm External Dia D: 27 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.