Master Eco Boring Bar Holder, Form E2, VDI 30, BoreH7: 25mm
- Mfr # 319225 25
- Zoro # G914776753
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Colour Code for VDI Shanks
VDI 30
Bore
25 mm
Insert Shape
E
VDI Size
VDI 30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 319225 25
- Zoro #
- G914776753
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- VDI Size
- VDI 30
Details
- Item
- VDI boring bar toolholder
- Colour Code for VDI Shanks
- VDI 30
- Bore
- 25 mm
- Insert Shape
- E
Description
Case-hardened HRC 58+/-2. All functional faces ground. Through-bored VDI shank. With two ball spray nozzles. Advantage: Also suitable for longer boring bars. Individual length adjustment for the boring bars. Application: For internal machining with boring bar holder. Shape: E color code for VDI shanks: VDI 30 Dia D6: 68 mm Dia D8: 62 mm Dia H3: 27.5 mm Dia H1: 28 mm Dia L3: 22 mm Dia L6: 70 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.