Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Eco Boring Bar Holder, Form E2, VDI40, BoreH7: 10mm

  • Mfr # 319235 10

  • Zoro # G414776765


product price: $213.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319235 10
Zoro #
G414776765
UPC #
-
Country of Origin
Italy

Description

Case-hardened HRC 58+/-2. All functional faces ground. Through-bored VDI shank. With two ball spray nozzles. Advantage: Also suitable for longer boring bars. Individual length adjustment for the boring bars. Application: For internal machining with boring bar holder. Shape: E color code for VDI shanks: VDI 40 Dia D6: 83 mm Dia D8: 65 mm Dia H3: 20.5 mm Dia H1: 32.5 mm Dia L3: 22 mm Dia L6: 75 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.