Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Eco Indexable Turning Toolholder, DDJNR2020K15, for DN 4 Inserts, Right-Hand

  • Mfr # 250628 20/15

  • Zoro # G814825209


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Size
20/15 mm
Insert Size
15 mm
Cutting Direction
Right-Hand
Inscribed Circle (In.)
1/2 in
Head Length
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250628 20/15
Zoro #
G814825209
UPC #
-
Country of Origin
Italy

Dimensions

Size
20/15 mm
Insert Size
15 mm
Head Length
40 mm
Functional Width
25 mm
Overall Length
125 mm
Shank Dia.
20 mm

Details

Cutting Direction
Right-Hand
Inscribed Circle (In.)
1/2 in
Type
Boring bar
Setting Angle
93 Degrees
Insert Shape
Diamond
Series
Master Eco

Description

Highly efficient cooling directly on the cutting edge and additional flank face cooling. Note: Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holders No. 319006 319136 or No. 317900 for shank length <, 125 mm. Optional connection possibility via hose connection G 1/8 inch No. 269207 and 269208. Through-coolant: yes Standard: Works standard ISO code toolholder: DDJNR/L 2020K15 suitable indexable insert: DN.. 1506.. Functional width L4: 25 mm Head length L1: 40 mm Overall length L: 125 mm Shim: 259031 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.