Shop GARANT
See all product information
Create Account
Master Eco Indexable Turning Toolholder, PCLNR2020X12, for CN 4 Inserts, Right-Hand
- Mfr # 250000 20/12
- Zoro # G714825194
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right-Hand
Standards
DIN ISO 5610
Series
Master Eco
Size
20/12 mm
Inscribed Circle (In.)
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 250000 20/12
- Zoro #
- G714825194
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Size
- 20/12 mm
- Overall Length
- 90 mm
- Insert Size
- 12 mm
- Shank Dia.
- 20 mm
- Head Length
- 30 mm
- Functional Width
- 25 mm
Details
- Cutting Direction
- Right-Hand
- Standards
- DIN ISO 5610
- Series
- Master Eco
- Inscribed Circle (In.)
- 1/2 in
- Insert Shape
- Diamond
- Setting Angle
- 95 Degrees
- Type
- Boring bar
Description
Highly efficient cooling directly on the cutter and additional flank face cooling. Note: Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holder No. 319006 319136 or No. 317900 for shank length <, 125 mm. Optional connection possibility via hose connection G 1/8 inch No. 269207 and 269208. Through-coolant: yes Standard: DIN ISO 5610 ISO code toolholder: PCLNR/L 2020X12 suitable indexable insert: CN.. 1204.. Functional width L4: 25 mm Head length L1: 30 mm Overall length L: 90 mm Shim: 259031 5
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.