Zoro Homepage

Master Eco Indexable Turning Toolholder, PWLNL2020X06, for WN 3 Inserts, Left-Hand

  • Mfr # 251911 20/06

  • Zoro # G014825177


product price: $213.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251911 20/06
Zoro #
G014825177
UPC #
-
Country of Origin
Italy

Description

Highly efficient cooling directly on the cutter and additional flank face cooling. Note: Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holders No. 319006 319136 or No. 317900 for shank length <, 125 mm. Optional connection possibility via hose connection G 1/8 inch No. 269207 and 269208. Through-coolant: yes Standard: DIN ISO 5610 ISO code toolholder: PWLNR/L 2020X06 suitable indexable insert: WN.. 0604.. Functional width L4: 25 mm Head length L1: 30 mm Overall length L: 90 mm Shim: 259031 47

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.