Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Eco Indexable Turning Toolholder, PWLNR2525H06, for WN 3 Inserts, Right-Hand

  • Mfr # 251910 25/06

  • Zoro # G814825186


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Setting Angle
95 Degrees
Size
25/06 mm
Inscribed Circle (In.)
3/8 in
Insert size
6 mm
Type
QuickTurn clamping toolholder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251910 25/06
Zoro #
G814825186
UPC #
-
Country of Origin
Italy

Dimensions

Size
25/06 mm
Insert size
6 mm
Overall Length
100 mm
Head Length
30 mm
Shank Dia.
25 mm
Insert Size
3
Functional Width
32 mm

Details

Setting Angle
95 Degrees
Inscribed Circle (In.)
3/8 in
Type
QuickTurn clamping toolholder
Insert Shape
Trigon
Standards
DIN ISO 5610
Series
Master Eco

Description

Highly efficient cooling directly on the cutter and additional flank face cooling. Note: Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holders No. 319006 319136 or No. 317900 for shank length <, 125 mm. Optional connection possibility via hose connection G 1/8 inch No. 269207 and 269208. Through-coolant: yes Standard: DIN ISO 5610 ISO code toolholder: PWLNR/L 2525H06 suitable indexable insert: WN.. 0604.. Functional width L4: 32 mm Head length L1: 30 mm Overall length L: 100 mm Shim: 259031 47

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.