Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Eco Toolholder, SDJCR 1616F11, for DC 3 Inserts, Right-Hand

  • Mfr # 260290 16/11

  • Zoro # G414825302


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN ISO 5610
Series
Master Eco
Insert Shape
55 Degrees Diamond
Shim screw
269013 6
Functional Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260290 16/11
Zoro #
G414825302
UPC #
-
Country of Origin
Italy

Dimensions

Functional Width
20 mm
Insert Size
11 mm
Head Length
30 mm
Overall Length
80 mm
Shank Dia.
16 mm
Size
16/11

Details

Standards
DIN ISO 5610
Series
Master Eco
Insert Shape
55 Degrees Diamond
Shim screw
269013 6
Setting Angle
93 Angle
Coolant Through
Yes
Shim
269007 1
Cutting Direction
Right-Hand
Shank Type
Screw-on toolholder
Item
Screw-on toolholder
ISO Number
SDJCR/L 1616F11

Description

Highly efficient cooling directly on the cutting edge and additional flank face cooling. Note: Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holder No. 319006 311936 or No. 317900 for shank length <, 125 mm. Optional connection possibility via hose connection G 1/8 inch No. 269207 and 269208. Through-coolant: yes Standard: DIN ISO 5610 ISO code toolholder: SDJCR/L 1616F11 suitable indexable insert: DC 11T3 Functional width L4: 20 mm Head length L1: 30 mm Overall length L: 80 mm Pack of insert screws: 269023 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.