Zoro Homepage

Master Eco Toolholder, SVJBR 2020H16, for VB 3 Inserts, Right-Hand

  • Mfr # 261122 20/16

  • Zoro # G714825316


product price: $213.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261122 20/16
Zoro #
G714825316
UPC #
-
Country of Origin
Italy

Description

Highly efficient cooling directly on the cutting edge and additional flank face cooling. Note: Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holders No. 319006 319136 or No. 317900 for shank length <, 125 mm. Optional connection possibility via hose connection G 1/8 inch No. 269207 and 269208. Through-coolant: yes Standard: DIN ISO 5610 ISO code toolholder: SVJBR/L 2020H16 suitable indexable insert: VB 1604 Functional width L4: 25 mm Head length L1: 40 mm Overall length L: 100 mm Pack of insert screws: 269023 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.