Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Eco Toolholder, SVJCL 2020H16, for VC 3 Inserts, Left-Hand

  • Mfr # 261137 20/16

  • Zoro # G414825265


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Size
20/16
Shank Dia.
20 mm
Shank Type
Screw-on toolholder
Shim
259033 5
Insert Shape
35 Degrees Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261137 20/16
Zoro #
G414825265
UPC #
-
Country of Origin
Italy

Dimensions

Size
20/16
Shank Dia.
20 mm
Head Length
40 mm
Overall Length
100 mm
Insert Size
16 mm
Functional Width
25 mm

Details

Shank Type
Screw-on toolholder
Shim
259033 5
Insert Shape
35 Degrees Diamond
Coolant Through
Yes
Item
Screw-on toolholder
ISO Number
SVJCR/L 2020H16
Cutting Direction
Left-Hand
Setting Angle
93 Angle
Series
Master Eco
Shim screw
269013 7

Description

Highly efficient cooling directly on the cutting edge and additional flank face cooling. Note: Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holders No. 319006 319136 or No. 317900 for shank length <, 125 mm. Optional connection possibility via hose connection G 1/8 inch No. 269207 and 269208. Through-coolant: yes Standard: Works standard ISO code toolholder: SVJCR/L 2020H16 suitable indexable insert: VC 1604 Functional width L4: 25 mm Head length L1: 40 mm Overall length L: 100 mm Pack of insert screws: 269023 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.