Zoro Homepage

Master Eco VDI Toolholder, Form C2 Axial, Left-Hand, Shank Diameter: 25mm

  • Mfr # 319116 25

  • Zoro # G314776728


product price: $358.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319116 25
Zoro #
G314776728
UPC #
-
Country of Origin
Italy

Description

Case-hardened HRC 58 ± 2. All functional faces ground. With ball spray nozzles. GARANT Eco - For use with normal clamping/screw-on toolholders, GARANT Eco system grooving toolholders No. 273830 273891 and GARANT Eco parting-off toolholder No. 273651. Application: For face cutting in. Standard: ISO 10889 / DIN 69880 / VDI 3425, Blatt 2. Shape: C h1: 16 mm b1: 58 mm b2: 33 mm Shank width b3: 19 mm h5: 25 mm h6: 30 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.