Master INOX Carbide Burr for Stainless Steel, Coarse, AlTiN Coated, Type: F0820
- Mfr # 547500 F0820
- Zoro # G214386546
product price:Â
$
53.75
/ea
Key Features
Shape
Round Arch
Overall Length
60 mm
Toothing grit designation
Coarse
Head Diameter
8 mm
Tooth type abbreviation
INOX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 547500 F0820
- Zoro #
- G214386546
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 60 mm
- Head Diameter
- 8 mm
- Head length
- 20 mm
Details
- Shape
- Round Arch
- Item
- Burr
- Type
- F0820
- Toothing grit designation
- Coarse
- Tooth type abbreviation
- INOX
- Tool material
- Carbide AlTiN
Description
The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. Outstanding chip formation and surface results, low heat input into the material no tempering coloration. Shank 6mm. The newly developed innovative tooth geometry permits high metal removal rates combined with extremely smooth running and very good guidance. The optimum chip formation no pointed chips achieves high surface quality in roughing and finishing applications. With high-performance coating for longer tool life, less heat input, better chip evacuation. High material removal rate. Smooth running. High-performance coating for low thermal stress, longer tool life, and improved chip evacuation. State-of-the-art substrate optimized for stainless steel materials. Maximum tool life. GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Application: optimized for use on austenitic, rust-resistant and acid-resistant steels, soft titanium alloys and non-ferrous metals. Suitable for use with power tools and industrial robots on all stainless steel materials. For deburring, edge breaking, cleaning, weld and surface preparation. Note: Materials with poor heat conductivity, reduce speed to avoid overheating of the burr and smearing. Shank : 6 mm Shape description: round arch Head : 8 mm Head length: 20 mm Overall length: 60 mm Shank : 6 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.