
Master INOX Carbide Burr for Stainless Steel, Coarse, AlTiN Coated, Type: G1020
Mfr # 547500 G1020
Zoro # G314386453
product price:Â $51.85
/eaKey Features
Shape
Pointed Arch
Overall Length
60 mm
Head length
20 mm
Head Diameter
10 mm
Tool material
Carbide AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
547500 G1020
Zoro #
G314386453
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
60 mm
Head length
20 mm
Head Diameter
10 mm
Details
Shape
Pointed Arch
Type
G1020
Item
Burr
Tool material
Carbide AlTiN
Description
The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. Outstanding chip formation and surface results, low heat input into the material no tempering coloration. Shank 6mm. The newly developed innovative tooth geometry permits high metal removal rates combined with extremely smooth running and very good guidance. The optimum chip formation no pointed chips achieves high surface quality in roughing and finishing applications. With high-performance coating for longer tool life, less heat input, better chip evacuation. High material removal rate. Smooth running. High-performance coating for low thermal stress, longer tool life, and improved chip evacuation. State-of-the-art substrate optimized for stainless steel materials. Maximum tool life. GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Application: optimized for use on austenitic, rust-resistant and acid-resistant steels, soft titanium alloys and non-ferrous metals. Suitable for use with power tools and industrial robots on all stainless steel materials. For deburring, edge breaking, cleaning, weld and surface preparation. Note: Materials with poor heat conductivity, reduce speed to avoid overheating of the burr and smearing. Shank : 6 mm Shape description: Pointed arch Head : 10 mm Head length: 20 mm Overall length: 60 mm Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.