Master INOX Solid Carbide Ball Nose End Mill, for Stainless Steels, TiAlN Coated, 3 mm

  • Mfr # 207474 3

  • Zoro # G914381193


product price: $65.15
/ea

Key Features

Milling Diameter
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207474 3
Zoro #
G914381193
UPC #
-
Country of Origin
Austria

Dimensions

Milling Diameter
3 mm

Description

HPC milling cutters with newly developed high-performance coating for outstanding service life and optimum metal removal rates in a wide range of stainless steels. Greater oxidation resistance and high-temperature hardness. Can be used at high cutting speeds, particularly suitable even for TOOLOX. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 4 Helix angle: 45 degrees No. of teeth Z: 4 Flute length Lc: 5 mm Overall length L: 60 mm Shank Dia. Ds: 3 mm Feed fz for side milling in INOX < 900 N/mm2: 0.006 mm Feed fz for copy milling in stainless steel < 900 N/mm2: 0.007 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.