Zoro Homepage

Master INOX Solid Carbide End Mill for Stainless Steels, 2 mm

  • Mfr # 201647 2

  • Zoro # G314380925


product price: $45.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201647 2
Zoro #
G314380925
UPC #
-
Country of Origin
Austria

Description

Double relief ground 2 chamfers hollow ground for use in HPC applications. Greater oxidation resistance and high-temperature hardness. Can be used at high cutting speeds, particularly suitable even for Toolox. Note: Successor product to No. 201644. Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 50 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 5 mm Overhang length L1 incl. recess: 15 mm Recess Dia. D1: 1.8 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.