
Master INOX Solid Carbide End Mill for Stainless Steels, TiAlN Coated, 1 mm
Mfr # 202387 1
Zoro # G314381106
product price: $45.99
/eaKey Features
Neck Dia.
0.9 mm
Length of Cut
2.5 mm
Cutting Direction
horizontal, oblique and vertical
Helix Angle
40 Degrees
Corner Chamfer Width at 45°
0.05 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202387 1
Zoro #
G314381106
UPC #
-
Country of Origin
Austria
Dimensions
Neck Dia.
0.9 mm
Length of Cut
2.5 mm
Corner Chamfer Width at 45°
0.05 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.5 mm
Tolerance Nominal Diameter
h10
Min. Cutting Depth
0.1 mm
Milling Diameter
1 mm
Maximum Cutting Depth Ap Max When Side Milling
2.5 mm
Overall Length
57 mm
Shank Dia.
6 mm
Description
For roughing and finishing HPC milling cutters with newly developed high-performance coating for outstanding service life and optimum metal removal rates in a wide range of stainless steels. Greater oxidation resistance and high-temperature hardness. Can be used at high cutting speeds, particularly suitable even for TOOLOX. Dimensions similar to DIN 6527. Tolerance nominal Dia. h10 No. of teeth Z: 3 Helix angle: 40 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 2.5 mm Overhang length L1 incl. recess: 5 mm Recess Dia. D1: 0.9 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.