
Master INOX Solid Carbide End Mill, for Stainless Steels, TiAlN Coated, 12 mm
Mfr # 203006 12
Zoro # G114381474
product price: $134.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203006 12
Zoro #
G114381474
UPC #
-
Country of Origin
Austria
Description
For roughing and finishing. HPC milling cutter with newly developed high-performance coating for outstanding tool life and optimum metal removal rate in a very wide range of stainless steels. Greater oxidation resistance and high-temperature hardness. Can be used at high cutting speeds, particularly suitable even for TOOLOX. Advantage: Particularly low vibration running. Tolerance nominal Dia. h10 No. of teeth Z: 4 Helix angle: 40 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 26 mm Overhang length L1 incl. recess: 48 mm Recess Dia. D1: 11.5 mm Overall length L: 93 mm Shank Dia. Ds: 12 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.