Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master INOX Solid Carbide End Mill for Stainless Steels, TiAlN Coated, 14 mm

  • Mfr # 202387 14

  • Zoro # G314381083


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
26 mm
Helix Angle
40 Degrees
Overall Length
83 mm
End Mill Style
Chamfer
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202387 14
Zoro #
G314381083
UPC #
-
Country of Origin
Austria

Dimensions

Length of Cut
26 mm
Overall Length
83 mm
Shank Dia.
14 mm
Neck Dia.
13.7 mm
Milling Diameter
14 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
14 mm
Min. Cutting Depth
0.08 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Corner Chamfer Width at 45°
0.15 mm
Tolerance Nominal Diameter
h10

Details

Helix Angle
40 Degrees
End Mill Style
Chamfer
Finish
TiAlN
Number of Flutes
3
Coolant Through
No
End Mill Material
Carbide
Series
Master INOX
Cutting Direction
horizontal, oblique and vertical
Type
N
Shank Type
DIN 6535 HB to h6
Overall Reach
36 mm
End Mill Cutting Type
HPC
Standard
DIN 6527
Correction Factor Fz
1.25
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.08 mm
Feed Fz For Side Milling in inox > 900 N/mm2
0.096 mm
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Shank Tolerance
h6
Color Ring
blue
Feed Fz For Side Milling in inox > 900 N/mm2
0.096 mm
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.08 mm

Description

For roughing and finishing HPC milling cutters with newly developed high-performance coating for outstanding service life and optimum metal removal rates in a wide range of stainless steels. Greater oxidation resistance and high-temperature hardness. Can be used at high cutting speeds, particularly suitable even for TOOLOX. Dimensions similar to DIN 6527. Tolerance nominal Dia. h10 No. of teeth Z: 3 Helix angle: 40 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 26 mm Overhang length L1 incl. recess: 36 mm Recess Dia. D1: 13.7 mm Overall length L: 83 mm Shank Dia. Ds: 14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.