Shop GARANT
See all product information
Create Account
Master INOX Solid Carbide End Mill, for Stainless Steels, TiAlN Coated, 16 mm
- Mfr # 202998 16
- Zoro # G014381093
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Overall Length
82 mm
Milling Diameter
16 mm
Number of Flutes
4
End Mill Style
Chamfer
Finish
TiAlN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 202998 16
- Zoro #
- G014381093
- UPC #
- -
- Country of Origin
- Austria
Dimensions
- Overall Length
- 82 mm
- Milling Diameter
- 16 mm
- Length of Cut
- 22 mm
- Maximum Cutting Depth Ap Max When Side Milling
- 22 mm
- Corner Chamfer Width at 45°
- 0.35 mm
- Min. Cutting Depth
- 0.3 mm
- Maximum Cutting Depth Ap Max When Slot Milling From Solid
- 16 mm
- Tolerance Nominal Diameter
- h10
- Shank Dia.
- 16 mm
Description
For roughing and finishing. HPC milling cutter with newly developed high-performance coating for outstanding tool life and optimum metal removal rate in a very wide range of stainless steels. Greater oxidation resistance and high-temperature hardness. Can be used at high cutting speeds, particularly suitable even for TOOLOX. Advantage: Particularly low vibration running. Tolerance nominal Dia. h10 No. of teeth Z: 4 Helix angle: 40 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 22 mm Overall length L: 82 mm Shank Dia. Ds: 16 mm Corner chamfer width at 45 Deg: 0.35 mm Feed fz for slot milling in stainless steel > 900 N/mm2: 0.05 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.