Zoro Homepage

Master INOX Solid Carbide End Mill for Stainless Steels, TiAlN Coated, 3 mm

  • Mfr # 202387 3

  • Zoro # G314381045


product price: $45.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202387 3
Zoro #
G314381045
UPC #
-
Country of Origin
Austria

Description

For roughing and finishing HPC milling cutters with newly developed high-performance coating for outstanding service life and optimum metal removal rates in a wide range of stainless steels. Greater oxidation resistance and high-temperature hardness. Can be used at high cutting speeds, particularly suitable even for TOOLOX. Dimensions similar to DIN 6527. Tolerance nominal Dia. h10 No. of teeth Z: 3 Helix angle: 40 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 8 mm Overhang length L1 incl. recess: 15 mm Recess Dia. D1: 2.9 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.