Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master INOX Solid Carbide End Mill for Stainless Steels, TiAlN Coated, 3 mm

  • Mfr # 202389 3

  • Zoro # G714381874


product price: $53.99
/ea

Key Features

End Mill Style
Chamfer
Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
Series
Master INOX
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202389 3
Zoro #
G714381874
UPC #
-
Country of Origin
Austria

Dimensions

Milling Diameter
3 mm
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
8 mm
Neck Dia.
2.9 mm
Maximum Cutting Depth Ap Max When Side Milling
8 mm
Min. Cutting Depth
0.24 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.5 mm
Tolerance Nominal Diameter
h10
Corner Chamfer Width at 45°
0.05 mm

Details

End Mill Style
Chamfer
Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
Series
Master INOX
Number of Flutes
3
Type
N
Overall Reach
20 mm
End Mill Cutting Type
HPC
Coolant Through
No
End Mill Material
Carbide
Shank Type
DIN 6535 HB to h6
Helix Angle
40 Degrees
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Type of Product
End Mill
Correction Factor Fz
1.25
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.02 mm
Feed Fz For Side Milling in inox > 900 N/mm2
0.024 mm
Color Ring
blue
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.02 mm
Feed Fz For Side Milling in inox > 900 N/mm2
0.024 mm

Description

For roughing and finishing HPC milling cutters with newly developed high-performance coating for outstanding service life and optimum metal removal rates in a wide range of stainless steels. Greater oxidation resistance and high-temperature hardness. Can be used at high cutting speeds, particularly suitable even for TOOLOX. Tolerance nominal Dia. h10 No. of teeth Z: 3 Helix angle: 40 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 8 mm Overhang length L1 incl. recess: 20 mm Recess Dia. D1: 2.9 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.