Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master INOX Solid Carbide End Mill, for Stainless Steels, TiAlN Coated, 3 mm

  • Mfr # 202998 3

  • Zoro # G414381099


product price: $39.15
/ea

Key Features

Color Ring
blue
Maximum Cutting Depth Ap Max When Side Milling
5 mm
Tolerance Nominal Diameter
h10
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.5 mm
Corner Chamfer Width at 45°
0.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202998 3
Zoro #
G414381099
UPC #
-
Country of Origin
Austria

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
5 mm
Tolerance Nominal Diameter
h10
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.5 mm
Corner Chamfer Width at 45°
0.15 mm
Min. Cutting Depth
0.2 mm
Length of Cut
5 mm
Overall Length
50 mm
Milling Diameter
3 mm
Shank Dia.
6 mm

Details

Color Ring
blue
Standard
DIN 6527
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
2
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.012 mm
Type of Product
End Mill
Feed Fz For Side Milling in inox > 900 N/mm2
0.015 mm
Helix Angle
40 Degrees
Shank Type
DIN 6535 HB to h6
Number of Flutes
4
Series
Master INOX
End Mill Cutting Type
HPC
Finish
TiAlN
Type
N
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Chamfer
Coolant Through
No
Feed Fz For Side Milling in inox > 900 N/mm2
0.015 mm
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.012 mm

Description

For roughing and finishing. HPC milling cutter with newly developed high-performance coating for outstanding tool life and optimum metal removal rate in a very wide range of stainless steels. Greater oxidation resistance and high-temperature hardness. Can be used at high cutting speeds, particularly suitable even for TOOLOX. Advantage: Particularly low vibration running. Tolerance nominal Dia. h10 No. of teeth Z: 4 Helix angle: 40 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 5 mm Overall length L: 50 mm Shank Dia. Ds: 6 mm Corner chamfer width at 45 Deg: 0.15 mm Feed fz for slot milling in stainless steel > 900 N/mm2: 0.012 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.