Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master INOX Solid Carbide End Mill, for Stainless Steels, TiAlN Coated, 5 mm

  • Mfr # 202998 5

  • Zoro # G514381104


product price: $39.15
/ea

Key Features

Feed Fz For Side Milling in inox > 900 N/mm2
0.025 mm
Min. Cutting Depth
0.2 mm
Color Ring
blue
Corner Chamfer Width at 45°
0.25 mm
Corner Chamfer Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202998 5
Zoro #
G514381104
UPC #
-
Country of Origin
Austria

Dimensions

Min. Cutting Depth
0.2 mm
Corner Chamfer Width at 45°
0.25 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5 mm
Tolerance Nominal Diameter
h10
Maximum Cutting Depth Ap Max When Side Milling
9 mm
Milling Diameter
5 mm
Shank Dia.
6 mm
Length of Cut
9 mm
Overall Length
54 mm

Details

Feed Fz For Side Milling in inox > 900 N/mm2
0.025 mm
Color Ring
blue
Corner Chamfer Angle
45 Degrees
Standard
DIN 6527
Type of Product
End Mill
Correction Factor Fz
2
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.025 mm
End Mill Cutting Type
HPC
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Series
Master INOX
Type
N
Number of Flutes
4
End Mill Style
Chamfer
End Mill Material
Carbide
Finish
TiAlN
Helix Angle
40 Degrees
Coolant Through
No
Feed Fz For Side Milling in inox > 900 N/mm2
0.025 mm
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.025 mm

Description

For roughing and finishing. HPC milling cutter with newly developed high-performance coating for outstanding tool life and optimum metal removal rate in a very wide range of stainless steels. Greater oxidation resistance and high-temperature hardness. Can be used at high cutting speeds, particularly suitable even for TOOLOX. Advantage: Particularly low vibration running. Tolerance nominal Dia. h10 No. of teeth Z: 4 Helix angle: 40 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 9 mm Overall length L: 54 mm Shank Dia. Ds: 6 mm Corner chamfer width at 45 Deg: 0.25 mm Feed fz for slot milling in stainless steel > 900 N/mm2: 0.025 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.