Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master INOX Solid Carbide End Mill for Stainless Steels, TiAlN Coated, 6 mm

  • Mfr # 202389 6

  • Zoro # G914381889


product price: $53.99
/ea

Key Features

Series
Master INOX
Milling Diameter
6 mm
Helix Angle
40 Degrees
End Mill Material
Carbide
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202389 6
Zoro #
G914381889
UPC #
-
Country of Origin
Austria

Dimensions

Milling Diameter
6 mm
Neck Dia.
5.9 mm
Overall Length
62 mm
Shank Dia.
6 mm
Length of Cut
18 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Tolerance Nominal Diameter
h10
Min. Cutting Depth
0.14 mm
Maximum Cutting Depth Ap Max When Side Milling
18 mm
Corner Chamfer Width at 45°
0.1 mm

Details

Series
Master INOX
Helix Angle
40 Degrees
End Mill Material
Carbide
Number of Flutes
3
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Type
N
Shank Type
DIN 6535 HB to h6
End Mill Cutting Type
HPC
End Mill Style
Chamfer
Overall Reach
24 mm
Finish
TiAlN
Correction Factor Fz
1.25
Shank Tolerance
h6
Type of Product
End Mill
Color Ring
blue
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.04 mm
Feed Fz For Side Milling in inox > 900 N/mm2
0.048 mm
Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.04 mm
Feed Fz For Side Milling in inox > 900 N/mm2
0.048 mm

Description

For roughing and finishing HPC milling cutters with newly developed high-performance coating for outstanding service life and optimum metal removal rates in a wide range of stainless steels. Greater oxidation resistance and high-temperature hardness. Can be used at high cutting speeds, particularly suitable even for TOOLOX. Tolerance nominal Dia. h10 No. of teeth Z: 3 Helix angle: 40 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 18 mm Overhang length L1 incl. recess: 24 mm Recess Dia. D1: 5.9 mm Overall length L: 62 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.