Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master INOX Solid Carbide End Mill, for Stainless Steels, TiAlN Coated, 6 mm

  • Mfr # 202998 6

  • Zoro # G014381123


product price: $39.15
/ea

Key Features

Correction Factor Fz
2
Maximum Cutting Depth Ap Max When Side Milling
10 mm
Feed Fz For Side Milling in inox > 900 N/mm2
0.03 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Color Ring
blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202998 6
Zoro #
G014381123
UPC #
-
Country of Origin
Austria

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
10 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Min. Cutting Depth
0.2 mm
Corner Chamfer Width at 45°
0.25 mm
Tolerance Nominal Diameter
h10
Shank Dia.
6 mm
Milling Diameter
6 mm
Length of Cut
10 mm
Overall Length
54 mm

Details

Correction Factor Fz
2
Feed Fz For Side Milling in inox > 900 N/mm2
0.03 mm
Color Ring
blue
Type of Product
End Mill
Standard
DIN 6527
Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.025 mm
Type
N
Helix Angle
40 Degrees
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
4
Shank Type
DIN 6535 HB to h6
End Mill Style
Chamfer
End Mill Cutting Type
HPC
Coolant Through
No
Finish
TiAlN
End Mill Material
Carbide
Series
Master INOX
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.025 mm
Feed Fz For Side Milling in inox > 900 N/mm2
0.03 mm

Description

For roughing and finishing. HPC milling cutter with newly developed high-performance coating for outstanding tool life and optimum metal removal rate in a very wide range of stainless steels. Greater oxidation resistance and high-temperature hardness. Can be used at high cutting speeds, particularly suitable even for TOOLOX. Advantage: Particularly low vibration running. Tolerance nominal Dia. h10 No. of teeth Z: 4 Helix angle: 40 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 10 mm Overall length L: 54 mm Shank Dia. Ds: 6 mm Corner chamfer width at 45 Deg: 0.25 mm Feed fz for slot milling in stainless steel > 900 N/mm2: 0.025 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.