Zoro Homepage

Master INOX Solid Carbide Roughing End Mill, TiAlN Coated, 10 mm

  • Mfr # 203007 10

  • Zoro # G711461111


product price: $90.75
/ea
Free Shipping & Returns

Key Features

Material
Solid Carbide
Overall Length
72 mm
Number of Flutes
4
Finish
TiAlN
Type
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203007 10
Zoro #
G711461111
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
72 mm
Milling Diameter
10 mm
Length of Cut
22 mm
Shank Dia.
10 mm

Details

Material
Solid Carbide
Number of Flutes
4
Finish
TiAlN
Type
N
Shank Type
DIN 6535 HB to h6
Series
Master INOX
Helix Angle
40 deg
Item
End Mill
Color Ring
Blue
Direction of Infeed
horizontal, oblique and vertical
Helix Angle Type
Unequal Spacing
Standard
DIN 6527
Corner Chamfer Angle
45°

Description

Master INOX Solid Carbide Roughing End Mill, TiAlN Coated, 10 mm. Version: For roughing and finishing. HPC milling cutter with newly developed high-performance coating for outstanding tool life and optimum metal removal rate in a very wide range of stainless steels. Greater oxidation resistance and high-temperature hardness. Can be used at high cutting speeds- particularly suitable even for TOOLOX. Advantage: Particularly low vibration running.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.