
Master INOX Solid Carbide Roughing End Mill, TiAlN Coated, 16 mm
Mfr # 203007 16
Zoro # G211461031
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Carbide
Overall Length
92 mm
Number of Flutes
4
Finish
TiAlN
Type
N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203007 16
Zoro #
G211461031
UPC #
-
Country of Origin
Austria
Dimensions
Milling Diameter
16 mm
Overall Length
92 mm
Length of Cut
32 mm
Shank Dia.
16 mm
Details
Material
Solid Carbide
Number of Flutes
4
Finish
TiAlN
Type
N
Series
Master INOX
Shank Type
DIN 6535 HB to h6
Helix Angle
40 deg
Helix Angle Type
Unequal Spacing
Direction of Infeed
horizontal, oblique and vertical
Color Ring
Blue
Corner Chamfer Angle
45°
Standard
DIN 6527
Item
End Mill
Description
Master INOX Solid Carbide Roughing End Mill, TiAlN Coated, 16 mm. Version: For roughing and finishing. HPC milling cutter with newly developed high-performance coating for outstanding tool life and optimum metal removal rate in a very wide range of stainless steels. Greater oxidation resistance and high-temperature hardness. Can be used at high cutting speeds- particularly suitable even for TOOLOX. Advantage: Particularly low vibration running.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.