
Master INOX Solid Carbide Roughing End Mill, TiAlN Coated, 18 mm
Mfr # 203007 18
Zoro # G811461080
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Carbide
Overall Length
92 mm
Number of Flutes
4
Finish
TiAlN
Type
N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203007 18
Zoro #
G811461080
UPC #
-
Country of Origin
Austria
Dimensions
Overall Length
92 mm
Milling Diameter
18 mm
Length of Cut
32 mm
Shank Dia.
18 mm
Details
Material
Solid Carbide
Number of Flutes
4
Finish
TiAlN
Type
N
Shank Type
DIN 6535 HB to h6
Series
Master INOX
Helix Angle
40 deg
Item
End Mill
Color Ring
Blue
Corner Chamfer Angle
45°
Direction of Infeed
horizontal, oblique and vertical
Standard
DIN 6527
Helix Angle Type
Unequal Spacing
Description
Master INOX Solid Carbide Roughing End Mill, TiAlN Coated, 18 mm. Version: For roughing and finishing. HPC milling cutter with newly developed high-performance coating for outstanding tool life and optimum metal removal rate in a very wide range of stainless steels. Greater oxidation resistance and high-temperature hardness. Can be used at high cutting speeds- particularly suitable even for TOOLOX. Advantage: Particularly low vibration running.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.