Zoro Homepage

Master INOX Solid Carbide Roughing End Mill, TiAlN Coated, 25 mm

  • Mfr # 203007 25

  • Zoro # G311460828


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Carbide
Overall Length
121 mm
Number of Flutes
4
Finish
TiAlN
Shank Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203007 25
Zoro #
G311460828
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
121 mm
Milling Diameter
25 mm
Length of Cut
45 mm
Shank Dia.
25 mm

Details

Material
Solid Carbide
Number of Flutes
4
Finish
TiAlN
Shank Type
DIN 6535 HB to h6
Series
Master INOX
Helix Angle
40 deg
Type
N
Color Ring
Blue
Item
End Mill
Standard
DIN 6527
Corner Chamfer Angle
45°
Helix Angle Type
Unequal Spacing
Direction of Infeed
horizontal, oblique and vertical

Description

Master INOX Solid Carbide Roughing End Mill, TiAlN Coated, 25 mm. Version: For roughing and finishing. HPC milling cutter with newly developed high-performance coating for outstanding tool life and optimum metal removal rate in a very wide range of stainless steels. Greater oxidation resistance and high-temperature hardness. Can be used at high cutting speeds- particularly suitable even for TOOLOX. Advantage: Particularly low vibration running.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.