Master INOX Solid Carbide Torus End Mill, for Stainless Steels, TiAlN Coated, 16/0.5 mm

  • Mfr # 206345 16/0,5

  • Zoro # G314381953


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Overall Reach
44 mm
Milling Diameter
16 mm
Helix Angle
40 Degrees
Series
Master INOX
Cutting Direction
horizontal, oblique and vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206345 16/0,5
Zoro #
G314381953
UPC #
-
Country of Origin
Austria

Dimensions

Milling Diameter
16 mm
Shank Dia.
16 mm
Overall Length
92 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.8 mm
Neck Dia.
15 mm
Corner Radius
0.5 mm
Length of Cut
32 mm
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Tolerance Nominal Diameter
h10

Details

Overall Reach
44 mm
Helix Angle
40 Degrees
Series
Master INOX
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Corner Radius
Number of Flutes
4
Shank Type
DIN 6535 HA to h6
Type
N
End Mill Material
Carbide
Finish
TiAlN
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.07 mm
Coolant Through
No
End Mill Cutting Type
HPC
Feed Fz For Side Milling in inox > 900 N/mm2
0.086 mm
Color Ring
blue
Type of Product
Torus cutter
Correction Factor Fz
1.25
Shank Tolerance
h6
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.07 mm
Feed Fz For Side Milling in inox > 900 N/mm2
0.086 mm

Description

Dimensions similar to DIN 6527. HPC milling cutter with newly developed high-performance coating. For outstanding tool life and optimum metal removal rate in a very wide range of stainless steels. Can be used at high cutting speeds, particularly suitable even for TOOLOX. Advantage: Greater oxidation resistance and high-temperature hardness. No. of teeth Z: 4 Helix angle: 40 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 32 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 44 mm Recess Dia. D1: 15 mm Overall length L: 92 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.