Master INOX Solid Carbide Torus End Mill, for Stainless Steels, TiAlN Coated, 16/3.0 mm

  • Mfr # 206345 16/3,0

  • Zoro # G414381679


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
horizontal, oblique and vertical
Helix Angle
40 Degrees
Neck Dia.
15 mm
Shank Type
DIN 6535 HA to h6
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206345 16/3,0
Zoro #
G414381679
UPC #
-
Country of Origin
Austria

Dimensions

Neck Dia.
15 mm
Overall Length
92 mm
Milling Diameter
16 mm
Shank Dia.
16 mm
Corner Radius
3 mm
Length of Cut
32 mm
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.8 mm
Tolerance Nominal Diameter
h10
Min. Cutting Depth
0.01 mm

Details

Cutting Direction
horizontal, oblique and vertical
Helix Angle
40 Degrees
Shank Type
DIN 6535 HA to h6
Finish
TiAlN
Overall Reach
44 mm
End Mill Cutting Type
HPC
End Mill Style
Corner Radius
End Mill Material
Carbide
Number of Flutes
4
Type
N
Coolant Through
No
Correction Factor Fz
1.25
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.07 mm
Shank Tolerance
h6
Color Ring
blue
Type of Product
Torus cutter
Feed Fz For Side Milling in inox > 900 N/mm2
0.086 mm
Series
Master INOX
Feed Fz For Side Milling in inox > 900 N/mm2
0.086 mm
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.07 mm

Description

Dimensions similar to DIN 6527. HPC milling cutter with newly developed high-performance coating. For outstanding tool life and optimum metal removal rate in a very wide range of stainless steels. Can be used at high cutting speeds, particularly suitable even for TOOLOX. Advantage: Greater oxidation resistance and high-temperature hardness. No. of teeth Z: 4 Helix angle: 40 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 32 mm Corner radius R1: 3 mm Overhang length L1 incl. recess: 44 mm Recess Dia. D1: 15 mm Overall length L: 92 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.