Master INOX Solid Carbide Torus End Mill, for Stainless Steels, TiAlN Coated, 20/4.0 mm
- Mfr # 206345 20/4,0
- Zoro # G414381778
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Overall Length
104 mm
Milling Diameter
20 mm
Number of Flutes
4
End Mill Style
Corner Radius
Finish
TiAlN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 206345 20/4,0
- Zoro #
- G414381778
- UPC #
- -
- Country of Origin
- Austria
Dimensions
- Overall Length
- 104 mm
- Milling Diameter
- 20 mm
- Length of Cut
- 38 mm
- Maximum Cutting Depth Ap Max When Slot Milling From Solid
- 1 mm
- Maximum Cutting Depth Ap Max When Side Milling
- 38 mm
- Tolerance Nominal Diameter
- h10
- Min. Cutting Depth
- 0.01 mm
- Shank Dia.
- 20 mm
- Corner Radius
- 4 mm
- Neck Dia.
- 19 mm
Description
Dimensions similar to DIN 6527. HPC milling cutter with newly developed high-performance coating. For outstanding tool life and optimum metal removal rate in a very wide range of stainless steels. Can be used at high cutting speeds, particularly suitable even for TOOLOX. Advantage: Greater oxidation resistance and high-temperature hardness. No. of teeth Z: 4 Helix angle: 40 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 38 mm Corner radius R1: 4 mm Overhang length L1 incl. recess: 54 mm Recess Dia. D1: 19 mm Overall length L: 104 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.