Zoro Homepage

Master INOX Solid Carbide TPC End Mill, for Stainless Steels, TiAlN Coated, 5 mm

  • Mfr # 203011 5

  • Zoro # G314381922


product price: $57.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203011 5
Zoro #
G314381922
UPC #
-
Country of Origin
Austria

Description

For roughing and finishing. HPC milling cutter with newly developed high-performance coating for outstanding tool life and optimum metal removal rate in a very wide range of stainless steels. Greater oxidation resistance and high-temperature hardness. Can be used at high cutting speeds, particularly suitable even for TOOLOX. Advantage: Particularly low vibration running. Tolerance nominal Dia. h10 No. of teeth Z: 4 Helix angle: 40 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 18 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 4.8 mm Overall length L: 62 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.