Zoro Homepage

Master Mute Reducing Adapter Master Mute, Shank Diameter/Clamping Diameter: 32/20mm

  • Mfr # 319431 32/20

  • Zoro # G016296838


product price: $195.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319431 32/20
Zoro #
G016296838
UPC #
-
Country of Origin
Sweden

Description

Suitable for all kinds of boring bar holders. Optimal in combination with vibration-damped boring bars such as GARANT Master Mute, and also beneficial when using other boring bars e.g. carbide boring bars. Advantage: Due to the slotted version, the reducing adapter wraps around 100% of the boring bar, i.e. vibrations are reduced. Simple and fast alignment of the boring bar via ball or screw is possible. Application: For Diameter reduction for tools with plain shanks. Vibration: damped l2: 5 mm Diameter D: 36 mm Overall length L: 65 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.