Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Ni-Based Solid Carbide End Mill, for Inconel, TiAlN Coated, 3 mm

  • Mfr # 203048 3

  • Zoro # G114382518


product price: $81.25
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203048 3
Zoro #
G114382518
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
3 mm

Description

Specially ground with corner radii similar to torus cutters. Innovative substrate specially for machining nickel-based alloys. Newly developed coating. Application: For milling nickel-based alloys with high red hardness. Note: Successor product to No. 203028. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 40 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 8 mm Overhang length L1 incl. recess: 13 mm Recess Dia. D1: 2.8 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.