Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Ni-Based Solid Carbide Torus End Mill, TiAlN Coated, 12/0.5 mm

  • Mfr # 206371 12/0,5

  • Zoro # G214383620


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206371 12/0,5
Zoro #
G214383620
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
12 mm

Description

Innovative substrate specially for machining nickel-based alloys. Newly developed coating. Application: For milling nickel-based alloys with high red hardness. No. of teeth Z: 4 Helix angle: 35 degrees Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 26 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 38 mm Recess Dia. D1: 11.6 mm Overall length L: 83 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.