Zoro Homepage

Master Ni-Based Solid Carbide Torus End Mill, TiAlN Coated, 20/2.5 mm

  • Mfr # 206371 20/2,5

  • Zoro # G114383645


product price: $550.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206371 20/2,5
Zoro #
G114383645
UPC #
-
Country of Origin
Germany

Description

Innovative substrate specially for machining nickel-based alloys. Newly developed coating. Application: For milling nickel-based alloys with high red hardness. No. of teeth Z: 5 Helix angle: 35 degrees Shank: DIN 6535 HB to h6 No. of teeth Z: 5 Flute length Lc: 41 mm Corner radius R1: 2.5 mm Overhang length L1 incl. recess: 54 mm Recess Dia. D1: 19.5 mm Overall length L: 104 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.