Master Steel Carbide Burr for Steels, Coarse, AlCrN Coated, Type: F0618
- Mfr # 547400 F0618
- Zoro # G614386016
product price:Â
$
34.85
/ea
Key Features
Shape
Round Arch
Overall Length
55 mm
Type
F0618
Head length
18 mm
Toothing grit designation
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 547400 F0618
- Zoro #
- G614386016
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 55 mm
- Head length
- 18 mm
- Head Diameter
- 6 mm
Details
- Shape
- Round Arch
- Type
- F0618
- Item
- Burr
- Toothing grit designation
- Coarse
- Tool material
- Carbide AlCrN
- Tooth type abbreviation
- Z steel
Description
The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. The optimized chip formation no pointed chips ensures good surface quality. Shank 6 mm. The newly developed innovative tooth geometry permits high metal removal rates combined with extremely smooth running and very good guidance. The optimum chip formation no pointed chips achieves high surface quality in roughing and finishing applications. With high-performance coating for longer tool life, less heat input, better chip evacuation. High material removal rate. Smooth running. High-performance coating for low thermal stress, longer tool life, and improved chip evacuation. State-of-the-art substrate optimized for steel materials. Maximum tool life. GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Application: optimized for use on steel and steel castings. Suitable for use with power tools and industrial robots on all steel materials. For deburring, edge breaking, cleaning, weld and surface preparation. Note: Materials with poor heat conductivity, reduce speed to avoid overheating of the burr and smearing. Shank : 6 mm Shape description: round arch Head : 6 mm Head length: 18 mm Overall length: 55 mm Shank : 6 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.